!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINETS,5 DRAWERS,18 IN D,34 IN H

CABINETS,5 DRAWERS,18 IN D,34 IN H

CRAFTSMAN

CABINETS,5 DRAWERS,18 IN D,34 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINETS,5 DRAWERS,18 IN D,34 IN H

CABINETS,5 DRAWERS,18 IN D,34 IN H

CRAFTSMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $734.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG792RA2
  • Mfr. Model # CMST98264RB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • ItemCabinets
  • Body FinishE-Coat
  • Caster Diameter4 1/2 in
  • Drawer ColourBlack
  • Drawer Range1 to 5
  • Drawer Slide FunctionSoft Close Ball Bearing
  • Duty RatingLight Duty
  • Body Finish/ColourGloss Red with Gloss Black Drawers
  • IncludesDrawer Liners
  • Largest Maximum Drawer Load Capacity100 lb
  • Number of Drawers5
  • Number of Keys Included1
  • Overall Height34 in
  • SeriesS2000
  • Total Load Capacity650 lb
  • Width RangeLess than 30 in Wide
  • Body Colour Red
  • Body Material Steel
  • Caster Width 1 1/2 in
  • Drawer Finish E-Coat
  • Drawer Slide Features Soft-Close
  • Drawer Slide Type Ball Bearing
  • Features Expansive Stowing Space, High Durability and Strength, High-Stability Drawer Slides
  • Height Style Workstation Height Cabinet
  • Includes Drawer Liners Yes
  • Locking System Keyed Internal Locking
  • Number of Handles 1
  • Overall Depth 18 in
  • Overall Width 26 in
  • Smallest Maximum Drawer Load Capacity 100 lb
  • Total Storage Capacity 8,082 cu in
  • Overall Dimensions 26.5" W x 18" D x 34" H
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list