!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINETS,10 DRAWERS,18 IN D,41 IN W,BLCK

CABINETS,10 DRAWERS,18 IN D,41 IN W,BLCK

CRAFTSMAN

CABINETS,10 DRAWERS,18 IN D,41 IN W,BLCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINETS,10 DRAWERS,18 IN D,41 IN W,BLCK

CABINETS,10 DRAWERS,18 IN D,41 IN W,BLCK

CRAFTSMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,821.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG792RA5
  • Mfr. Model # CMST341102BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • ItemCabinets
  • Body FinishE-Coat
  • Drawer FinishE-Coat
  • Drawer Slide FeaturesSoft-Close
  • Drawer Slide TypeBall Bearing
  • Body Finish/ColourGloss Black
  • IncludesCabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
  • Locking SystemKeyed Internal Locking
  • Overall Depth18 in
  • Overall Width41 in
  • Smallest Maximum Drawer Load Capacity100 lb
  • Total Storage Capacity14,062 cu in
  • Overall Dimensions41"W x 18"D x 37.5"H
  • Body Colour Black
  • Drawer Colour Black
  • Drawer Range 6 to 10
  • Drawer Slide Function Soft Close Ball Bearing
  • Duty Rating Light Duty
  • Height Style Workstation Height Cabinet
  • Largest Maximum Drawer Load Capacity 100 lb
  • Number of Drawers 10
  • Overall Height 37 1/2 in
  • Series S2000
  • Total Load Capacity 1,500 lb
  • Width Range 40 in to 49 in Wide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list