!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET SUPPLY FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 36,830 CFM, 3 PH

CABINET SUPPLY FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 36,830 CFM, 3 PH

DAYTON

CABINET SUPPLY FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 36,830 CFM, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET SUPPLY FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 36,830 CFM, 3 PH

CABINET SUPPLY FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 36,830 CFM, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,614.75 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1RBD8
  • Mfr. Model # 1RBD8
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1855
  • Shipping Weight 805.0 lbs

Product Details

This cabinet supply fan includes four wall mounting angles, motor, and is made of steel. It measures 60¼ inch width, 60¼ inch height, 39⅝ inch depth, and it is not speed controllable. This cabinet supply fan has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is wall mountable, has one speed, has a galvanized finish, it is belt driven, has regreasable cast pillow block bearings, 34,067 cfm @ 0.125 in SP air flow, and 5 horsepower, and 13.6 Amps.

Technical Specs

  • ItemCabinet Supply Fan
  • Blade Diameter54 in
  • Drive TypeBelt Drive
  • For Cut-Out Height61 1/4 in
  • Finition du cadreZinc Plated
  • Housing MaterialSteel
  • Includes(4) Wall Mounting Angles
  • Maximum Airflow36,945 cfm
  • Motor EnclosureOpen Dripproof
  • Motor Speed520 RPM
  • Noise Level @ 0.000 in SP @ 5 ft31 sones
  • Number of Fans1
  • Overall Depth39 5/8 in
  • Overall Width60 1/4 in
  • Supply Airflow @ 0.000 in SP36,830 cfm
  • Fan StyleCabinet
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeSupply
  • Exhaust Airflow @ 0.125 in SP34,067 cfm
  • Exhaust Airflow @ 0.375 in SP27,751 cfm
  • Flange Width60 1/4 in
  • Full Load Current13.6 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Mounting TypeWall Mounting Angles
  • Shaft Diameter1 1/4 in
  • Supply Airflow @ 0.125 in SP34,067 cfm
  • Supply Airflow @ 0.375 in SP27,751 cfm
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 36,830 cfm
  • For Cut-Out Width 61 1/4 in
  • Frame Material Steel
  • Housing Finish Galvanized
  • Includes Dehumidistat Dehumidistat Not Included
  • Maximum Noise Level 31 sones
  • Motor Horsepower 5 hp
  • Mounting Location Wall
  • Number of Blades 5
  • Number of Speeds 1
  • Overall Height 60 1/4 in
  • Phase 3
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Regreasable Cast Pillow Block
  • Exhaust Airflow @ 0.250 in SP 31,251 cfm
  • Exhaust Airflow @ 0.500 in SP 23,719 cfm
  • For Cut-Out Length 61 1/4 in
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 42 sones
  • Standards AMCA, CSA Certified Motor, UL/cUL 705
  • Supply Airflow @ 0.250 in SP 31,251 cfm
  • Supply Airflow @ 0.500 in SP 23,719 cfm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list