!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET SUPPLY FAN, BELT DRIVE, 36 IN BLADE, 1½ HP, TOTALLY ENCLOSED AIR OVER, 13,913 CFM

CABINET SUPPLY FAN, BELT DRIVE, 36 IN BLADE, 1½ HP, TOTALLY ENCLOSED AIR OVER, 13,913 CFM

DAYTON

CABINET SUPPLY FAN, BELT DRIVE, 36 IN BLADE, 1½ HP, TOTALLY ENCLOSED AIR OVER, 13,913 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET SUPPLY FAN, BELT DRIVE, 36 IN BLADE, 1½ HP, TOTALLY ENCLOSED AIR OVER, 13,913 CFM

CABINET SUPPLY FAN, BELT DRIVE, 36 IN BLADE, 1½ HP, TOTALLY ENCLOSED AIR OVER, 13,913 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,538.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1AJA9
  • Mfr. Model # 1AJA9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1855
  • Shipping Weight 326.0 lbs

Product Details

This cabinet supply fan includes four wall mounting angles, motor, and is made of steel. It measures 40¼ inch width, 40¼ inch height, 34⅝ inch depth, and it is not speed controllable. This cabinet supply fan has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is wall mountable, has one speed, has a galvanized finish, it is belt driven, has regreasable cast pillow block bearings, 12,435 cfm @ 0.125 in SP air flow, and 1½ horsepower, and 4.6 Amps.

Technical Specs

  • ItemCabinet Supply Fan
  • Blade Diameter36 in
  • Drive TypeBelt Drive
  • For Cut-Out Height41 1/4 in
  • Frame FinishZinc Plated
  • Housing MaterialSteel
  • Includes(4) Wall Mounting Angles
  • Maximum Airflow1,391 cfm
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft23 sones
  • Number of Fans1
  • Overall Depth34 5/8 in
  • Overall Width40 1/4 in
  • Supply Airflow @ 0.000 in SP13,913 cfm
  • Fan StyleCabinet
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeSupply
  • Exhaust Airflow @ 0.125 in SP12,435 cfm
  • Exhaust Airflow @ 0.375 in SP6,637 cfm
  • For Cut-Out Length41 1/4 in
  • Full Load Current4.6 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Mounting TypeWall Mounting Angles
  • Shaft Diameter1 in
  • Supply Airflow @ 0.125 in SP12,435 cfm
  • Supply Airflow @ 0.375 in SP6,637 cfm
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 13,913 cfm
  • For Cut-Out Width 41 1/4 in
  • Frame Material Steel
  • Housing Finish Galvanized
  • Includes Dehumidistat Dehumidistat Not Included
  • Maximum Noise Level 23 sones
  • Motor Horsepower 1 1/2 hp
  • Mounting Location Wall
  • Number of Blades 5
  • Number of Speeds 1
  • Overall Height 40 1/4 in
  • Phase 3
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Regreasable Cast Pillow Block
  • Exhaust Airflow @ 0.250 in SP 10,110 cfm
  • Flange Width 40 1/4 in
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class F
  • Mounting Orientation Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 21 sones
  • Standards AMCA, CSA Certified Motor, UL/cUL 705
  • Supply Airflow @ 0.250 in SP 10,110 cfm
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
    Green Certification or Other Recognition: NEMA Premium(R) Rated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list