!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET SUPPLY FAN, BELT DRIVE, 24 IN BLADE, ½ HP, TOTALLY ENCLOSED AIR OVER, 4,988 CFM

CABINET SUPPLY FAN, BELT DRIVE, 24 IN BLADE, ½ HP, TOTALLY ENCLOSED AIR OVER, 4,988 CFM

DAYTON

CABINET SUPPLY FAN, BELT DRIVE, 24 IN BLADE, ½ HP, TOTALLY ENCLOSED AIR OVER, 4,988 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET SUPPLY FAN, BELT DRIVE, 24 IN BLADE, ½ HP, TOTALLY ENCLOSED AIR OVER, 4,988 CFM

CABINET SUPPLY FAN, BELT DRIVE, 24 IN BLADE, ½ HP, TOTALLY ENCLOSED AIR OVER, 4,988 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,345.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1AJA7
  • Mfr. Model # 1AJA7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1855
  • Shipping Weight 216.0 lbs

Product Details

This cabinet supply fan includes four wall mounting angles, motor, and is made of steel. It measures 28¼ inch width, 28¼ inch height, 34⅛ inch depth, and it is not speed controllable. This cabinet supply fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is wall mountable, has one speed, has a galvanized finish, it is belt driven, has sealed pillow block bearings, 4,206 cfm @ 0.125 in SP air flow, and ½ horsepower, and 8 Amps.

Technical Specs

  • ItemCabinet Supply Fan
  • Blade Diameter24 in
  • Drive TypeBelt Drive
  • For Cut-Out Height29 1/4 in
  • Frame FinishZinc Plated
  • Housing MaterialSteel
  • Includes(4) Wall Mounting Angles
  • Maximum Airflow4,977 cfm
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft15.1 sones
  • Number of Fans1
  • Overall Depth34 1/8 in
  • Overall Width28 1/4 in
  • Supply Airflow @ 0.000 in SP4,988 cfm
  • Fan StyleCabinet
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeSupply
  • Exhaust Airflow @ 0.125 in SP4,206 cfm
  • Exhaust Airflow @ 0.375 in SP1,962 cfm
  • For Cut-Out Length29 1/4 in
  • Full Load Current8 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Mounting TypeWall Mounting Angles
  • Shaft Diameter3/4 in
  • Supply Airflow @ 0.125 in SP4,206 cfm
  • Supply Airflow @ 0.375 in SP1,962 cfm
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 4,988 cfm
  • For Cut-Out Width 29 1/4 in
  • Frame Material Steel
  • Housing Finish Galvanized
  • Includes Dehumidistat Dehumidistat Not Included
  • Maximum Noise Level 15.1 sones
  • Motor Horsepower 1/2 hp
  • Mounting Location Wall
  • Number of Blades 5
  • Number of Speeds 1
  • Overall Height 28 1/4 in
  • Phase 1
  • Nameplate Voltage 115/208-230V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Sealed Pillow Block
  • Exhaust Airflow @ 0.250 in SP 3,321 cfm
  • Flange Width 28 1/4 in
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 14 sones
  • Standards AMCA, CSA Certified Motor, UL/cUL 705
  • Supply Airflow @ 0.250 in SP 3,321 cfm
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories