!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLIDING DRAWER CABINET, 20 IN X 15¾ IN X 15 IN, 4 DRAWERS, GREY, GLIDE, ASSEMBLED

SLIDING DRAWER CABINET, 20 IN X 15¾ IN X 15 IN, 4 DRAWERS, GREY, GLIDE, ASSEMBLED

DURHAM

SLIDING DRAWER CABINET, 20 IN X 15¾ IN X 15 IN, 4 DRAWERS, GREY, GLIDE, ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLIDING DRAWER CABINET, 20 IN X 15¾ IN X 15 IN, 4 DRAWERS, GREY, GLIDE, ASSEMBLED

SLIDING DRAWER CABINET, 20 IN X 15¾ IN X 15 IN, 4 DRAWERS, GREY, GLIDE, ASSEMBLED

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $465.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM303-95D952
  • Mfr. Model # 303-95-D952
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 680
  • Shipping Weight 56.37 lbs

Product Details

This sliding drawer cabinet measures 20 inch width x 15 inch height x 15 3/4 inch depth and is grey with a powder-coated finish/coating. It includes friction slides and it is made out of steel. In addition, it has a 180-pound load capacity.

Technical Specs

  • ItemSliding Drawer Cabinet
  • Frame AssembledAssembled
  • Box Height3 in
  • Number of Boxes4
  • Overall Depth15 3/4 in
  • Overall Width20 in
  • Box Depth12 in
  • Box Handle TypePull
  • Cabinet MaterialSteel
  • IncludesFriction Slides
  • Load Capacity per Slide40 lb
  • Overall Load Capacity180 lb
  • Box Width 20 in
  • Slide Type Glide
  • Cabinet Colour Grey
  • Number of Compartments 48
  • Overall Height 15 in
  • Stackable Stackable
  • Box Handle Material Steel
  • Cabinet Finish Powder Coated
  • Compartment Width 18 in
  • Includes Dividers Dividers Not Included
  • Number of Dividers 0
  • Number of Compartments per Box 12
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list