BIN CABINET, 36 IN X 24 IN 72 IN, 8 SHELVES, 64 BINS, YELLOW, DEEP BOX, 14 GA PANEL, GREY
BIN CABINET, 36 IN X 24 IN 72 IN, 8 SHELVES, 64 BINS, YELLOW, DEEP BOX, 14 GA PANEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bin cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has eight shelves and has a 3 point locking system lock, deep box doors.
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Shelves
Frame Assembled Assembled
Number of Bins 64
Number of Door Bins 48
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in, 7 in
Bin Material Polypropylene
Lock Type 3 Point Locking System
Shelf Depth 4 in, 16 3/8 in
Cabinet Finish Powder Coated
Includes Keys Keys Included
Method of Construction Welded
Number of Door Shelves 6
Shelf Adjustment Increments 4 in
Base Type Frame
Cabinet Colour Grey
Door Type Deep Box
Mobility Stationary
Number of Cabinet Bins 16
Number of Shelves 8
Overall Height 72 in
Bin Depth 7 in, 15 in
Bin Louvered Panel Location Door
Bin Width 4 in, 8 in
Shelf Adjustability (2) Adjustable
Shelf Width 12 in, 35 3/4 in
Cabinet Material Steel
Load Capacity per Shelf 1,250 lb
Number of Cabinet Shelves 2
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,594.43
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.71
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.65
/ EACH