!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET FLAT FILE 5 DRAWER PUTTY

CABINET FLAT FILE 5 DRAWER PUTTY

APPROVED VENDOR

CABINET FLAT FILE 5 DRAWER PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET FLAT FILE 5 DRAWER PUTTY

CABINET FLAT FILE 5 DRAWER PUTTY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,431.78 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2CLC1
  • Mfr. Model # 2CLC1
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 713
  • Shipping Weight 225.0 lbs

Product Details

Heavy-duty welded, flat file cabinet. Hinged paper weights in drawer fronts and hoods at the rear. Drawers open smoothly and quietly on case-hardened ball bearing rollers. Sturdy drawer rails ensure smooth alignment. Drawer stops prevent accidental drawer pull-out. Ea drawer includes 2 pull-handles.

Technical Specs

  • ItemFlat File Cabinet
  • FinishPowder Coated
  • MaterialSteel
  • Overall Depth41 3/8 in
  • Overall Width53 3/4 in
  • Pull ShapeHandle
  • Drawer Slide TypeRail
  • IncludesAluminum Label Holder and Aluminum Handles
  • Includes Label HoldersYes
  • Inside Drawer Height1 7/8 in
  • Lock ParityIdentical
  • Locking MechanismKey
  • Number of Keys2
  • StackableYes
  • Colour Putty
  • Locking Yes
  • Number of Drawers 5
  • Overall Height 16 1/8 in
  • Product Type Flat File Cabinet
  • Assembly Partially Assembled
  • Drawer Weight Capacity 15 kg
  • Includes Assembly Tools Yes
  • Inside Drawer Depth 38 3/4 in
  • Inside Drawer Width 50 1/4 in
  • Lockable Drawer Location All
  • Material Gauge 22 ga
  • Number of Locking Drawers 5
  • Stacking Capacity 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list