CABINET FLAT FILE 5 DRAWER GRAY
CABINET FLAT FILE 5 DRAWER GRAY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty welded, flat file cabinet. Hinged paper weights in drawer fronts and hoods at the rear. Drawers open smoothly and quietly on case-hardened ball bearing rollers. Sturdy drawer rails ensure smooth alignment. Drawer stops prevent accidental drawer pull-out. Ea drawer includes 2 pull-handles.
Technical Specs
Item Flat File Cabinet
Inside Drawer Height 1 7/8 in
Inside Drawer Depth 38 45/64 in
Overall Width 53-3/4"
Finish Powder Coated
Includes Chrome Label Holders and Drawer Handles
Type 5 Drawer, Large
Inside Drawer Width 50 13/64 in
Overall Height 16-7/64"
Overall Depth 41-5/16"
Colour Gray
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,066.56
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,066.56
/ EACH