!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET FLAT FILE 10 DRAWER GRAY

CABINET FLAT FILE 10 DRAWER GRAY

APPROVED VENDOR

CABINET FLAT FILE 10 DRAWER GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET FLAT FILE 10 DRAWER GRAY

CABINET FLAT FILE 10 DRAWER GRAY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,667.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2CLC6
  • Mfr. Model # 2CLC6
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 713
  • Shipping Weight 278.0 lbs

Product Details

Heavy-duty welded, flat file cabinet. Hinged paper weights in drawer fronts and hoods at the rear. Drawers open smoothly and quietly on case-hardened ball bearing rollers. Sturdy drawer rails ensure smooth alignment. Drawer stops prevent accidental drawer pull-out. Ea drawer includes 2 pull-handles.

Technical Specs

  • ItemFlat File Cabinet
  • Inside Drawer Height7/8 in
  • Inside Drawer Depth32 13/16 in
  • Overall Width46-45/64"
  • FinishPowder Coated
  • IncludesChrome Label Holders and Drawer Handles
  • Type 10 Drawer, Medium
  • Inside Drawer Width 43 13/64 in
  • Overall Height 16-7/64"
  • Overall Depth 35-13/32"
  • Colour Gray
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms