!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET EXHAUST FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 35,881 CFM, 3 PH

CABINET EXHAUST FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 35,881 CFM, 3 PH

DAYTON

CABINET EXHAUST FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 35,881 CFM, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET EXHAUST FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 35,881 CFM, 3 PH

CABINET EXHAUST FAN, BELT DRIVE, 54 IN BLADE, 5 HP, OPEN DRIP-PROOF, 35,881 CFM, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,911.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1AHD7
  • Mfr. Model # 1AHD7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1855
  • Shipping Weight 673.0 lbs

Technical Specs

  • ItemCabinet Exhaust Fan
  • Blade Diameter54 in
  • Drive TypeBelt Drive
  • For Cut-Out Height61 1/4 in
  • Frame FinishZinc Plated
  • Guard FinishGalvanized
  • Guard TypeNone
  • Housing FinishGalvanized
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level34 sones
  • Motor Horsepower5 hp
  • Mounting LocationWall
  • Number of Blades5
  • Number of Speeds1
  • Overall Height60 1/4 in
  • Phase3
  • Fan StyleCabinet
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP34,002 cfm
  • Exhaust Airflow @ 0.375 in SP26,743 cfm
  • For Cut-Out Length61 1/4 in
  • Full Load Current13.6 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Mounting TypeWall Mounting Angles
  • Shaft Diameter1 1/2 in
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 35,881 cfm
  • For Cut-Out Width 61 1/4 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes (4) Wall Mounting Angles
  • Maximum Airflow 36,802 cfm
  • Motor Enclosure Open Dripproof
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 34 sones
  • Number of Fans 1
  • Overall Depth 39 5/8 in
  • Overall Width 60 1/4 in
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Regreasable Cast Pillow Block
  • Exhaust Airflow @ 0.250 in SP 31,574 cfm
  • Exhaust Airflow @ 0.500 in SP 22,462 cfm
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 41 sones
  • Standards AMCA, CSA Certified Motor, UL/cUL 705

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
    Green Certification or Other Recognition: NEMA Premium(R) Rated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list