!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET EXHAUST FAN, BELT DRIVE, 24 IN BLADE, ¾ HP, TOTALLY ENCLOSED AIR OVER, 5,796 CFM

CABINET EXHAUST FAN, BELT DRIVE, 24 IN BLADE, ¾ HP, TOTALLY ENCLOSED AIR OVER, 5,796 CFM

DAYTON

CABINET EXHAUST FAN, BELT DRIVE, 24 IN BLADE, ¾ HP, TOTALLY ENCLOSED AIR OVER, 5,796 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET EXHAUST FAN, BELT DRIVE, 24 IN BLADE, ¾ HP, TOTALLY ENCLOSED AIR OVER, 5,796 CFM

CABINET EXHAUST FAN, BELT DRIVE, 24 IN BLADE, ¾ HP, TOTALLY ENCLOSED AIR OVER, 5,796 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,527.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1AHB7
  • Mfr. Model # 1AHB7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1855
  • Shipping Weight 210.0 lbs

Product Details

This cabinet exhaust fan includes four wall mounting angles, motor, and is made of steel. It measures 28¼ inch width, 28¼ inch height, 34⅛ inch depth, and it is not speed controllable. This cabinet exhaust fan has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is wall mountable, has one speed, has a galvanized finish, it is belt driven, has regreasable cast pillow block bearings, 4,950 cfm @ 0.125 in SP air flow, and ¾ horsepower, and 2.8 Amps.

Technical Specs

  • ItemCabinet Exhaust Fan
  • Blade Diameter24 in
  • Drive TypeBelt Drive
  • For Cut-Out Height29 1/4 in
  • Frame FinishZinc Plated
  • Guard FinishGalvanized
  • Guard TypeNone
  • Housing FinishGalvanized
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level21 sones
  • Motor Horsepower3/4 hp
  • Mounting LocationWall
  • Number of Blades5
  • Number of Speeds1
  • Overall Height28 1/4 in
  • Phase3
  • Fan StyleCabinet
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP4,950 cfm
  • Exhaust Airflow @ 0.375 in SP3,020 cfm
  • Frequency60 Hz
  • Includes GrillGrill Not Included
  • Maximum Ambient Operating Temperature104 Degrees F
  • Motor InsulationClass B
  • Mounting OrientationVertical
  • Noise Level @ 0.125 in SP @ 5 ft16 sones
  • StandardsAMCA, CSA Certified Motor, UL/cUL 705
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 5,796 cfm
  • For Cut-Out Width 29 1/4 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes (4) Wall Mounting Angles
  • Maximum Airflow 5,796 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 21 sones
  • Number of Fans 1
  • Overall Depth 34 1/8 in
  • Overall Width 28 1/4 in
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Regreasable Cast Pillow Block
  • Exhaust Airflow @ 0.250 in SP 4,165 cfm
  • For Cut-Out Length 29 1/4 in
  • Full Load Current 2.8 A
  • Manufacturer Warranty Length 1 yr
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Mounting Type Wall Mounting Angles
  • Shaft Diameter 3/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list