LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 4 PK
LEG, EDGE, & CORNER MOUNT DESK & FURNITURE DOLLY, 4 IN X 8 IN X 8 IN, BLACK, 4 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This edge, and corner mount desk and furniture dolly leg measures 8 inch width x 4 inch height x 8 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity and weighs 17.5 pounds.
Technical Specs
Item Edge, & Corner Mount Desk & Furniture Dolly Leg
Lowered Height 4 in
Platform Width 8 in
Platform Surface Uncoated
Frame Material Steel
Caster Wheel Dia. 2 in
Caster Wheel Width 3/4 in
Caster/Wheel Configuration (8) Swivel
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Assembled Unassembled
Weight 17.5 lb
Overall Depth 8 in
Pocket Style Edge Mount V-Groove Platform
Load Capacity 500 lb
Platform Depth 8 in
Platform Height 4 in
Platform Type Solid
Frame Finish Powder Coated
Caster Wheel Type Swivel
Caster Wheel/Tread Material Rubber
Non-Marking Casters/Wheels Marking Casters/Wheels
Caster Frame Material Steel
Colour Black
Overall Width 8 in
Overall Height 4 in
Country of Origin China
(subject to change)