BIN CABINET, 48 IN X 24 IN 78 IN, 42 BINS, RED, CLEARVIEW/SOLID, 14 GA PANEL
BIN CABINET, 48 IN X 24 IN 78 IN, 42 BINS, RED, CLEARVIEW/SOLID, 14 GA PANEL
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bin cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes digital access control lock and it is made out of steel. In addition, it has zero shelves and has a electronic keypad lock, Clearview, solid doors.
Technical Specs
Item Bin Cabinet
Bin Colour Red
Cabinet Storage Components Bins
Frame Assembled Assembled
Number of Bins 42
Number of Door Bins 0
Overall Depth 24 in
Overall Width 48 in
Bin Height 5 in, 7 in
Bin Material Polypropylene
Lock Type Electronic Keypad
Cabinet Material Steel
Leg Height 6 in
Method of Construction Welded
Number of Door Shelves 0
Base Type Legs
Cabinet Colour Grey
Door Type Clearview, Solid
Mobility Stationary
Number of Cabinet Bins 42
Number of Shelves 0
Overall Height 78 in
Bin Depth 11 in, 15 in
Bin Louvered Panel Location Cabinet Back
Bin Width 6 in, 8 in, 16 in
Cabinet Finish Powder Coated
Includes Digital Access Control Lock
Leg Material Thickness 0.1875 in
Number of Cabinet Shelves 0
Panel Material Thickness 14 ga
Country of Origin Mexico
(subject to change)