!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAWER BIN CABINET, 17¼ IN X 12¼ IN X 11 IN, 9 DRAWERS, STACKABLE, STEEL, GREY

DRAWER BIN CABINET, 17¼ IN X 12¼ IN X 11 IN, 9 DRAWERS, STACKABLE, STEEL, GREY

DURHAM

DRAWER BIN CABINET, 17¼ IN X 12¼ IN X 11 IN, 9 DRAWERS, STACKABLE, STEEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWER BIN CABINET, 17¼ IN X 12¼ IN X 11 IN, 9 DRAWERS, STACKABLE, STEEL, GREY

DRAWER BIN CABINET, 17¼ IN X 12¼ IN X 11 IN, 9 DRAWERS, STACKABLE, STEEL, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM004-95
  • Mfr. Model # 004-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 682
  • Shipping Weight 28.0 lbs

Product Details

Drawer cabinet made of prime cold-rolled steel finished in rust and acid resistant powder coat. Drawers, 9. Vertical supports provide strength. Embossed mounting holes to stack cabinets. Colour: gray.

Technical Specs

  • ItemDrawer Bin Cabinet
  • Cabinet MaterialSteel
  • Drawer MaterialSteel
  • Number of Dividers18
  • Overall Depth12 1/4 in
  • Overall Width17 1/4 in
  • Divider Adjustment Increments1 in
  • Cabinet FinishPowder Coated
  • Drawer Depth11 1/4 in
  • Drawer Height3 3/16 in
  • Frame AssembledAssembled
  • Includes DividersDividers Included
  • Cabinet Colour Grey
  • Drawer Colour Grey
  • ESD Conductive Not ESD Conductive
  • Number of Drawers 9
  • Overall Height 11 in
  • Stackable Stackable
  • Adjustable Dividers Adjustable Dividers
  • Cabinet Storage Components Drawers
  • Drawer Handle Type Full Width
  • Drawer Width 4 7/8 in
  • Includes (2) Movable Plastic Dividers Per Drawer
  • Method of Construction Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list