!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET, ASSEMBLED, 2 KEYS, 1 SHELF, 14 GA, 900 LBS, YELLOW, GREY, 48 X 24 IN, 5/16 IN

CABINET, ASSEMBLED, 2 KEYS, 1 SHELF, 14 GA, 900 LBS, YELLOW, GREY, 48 X 24 IN, 5/16 IN

DURHAM

CABINET, ASSEMBLED, 2 KEYS, 1 SHELF, 14 GA, 900 LBS, YELLOW, GREY, 48 X 24 IN, 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET, ASSEMBLED, 2 KEYS, 1 SHELF, 14 GA, 900 LBS, YELLOW, GREY, 48 X 24 IN, 5/16 IN

CABINET, ASSEMBLED, 2 KEYS, 1 SHELF, 14 GA, 900 LBS, YELLOW, GREY, 48 X 24 IN, 5/16 IN

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,593.15 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMDC482472BDLP
  • Mfr. Model # DC-482472-BDLP-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 413.0 lbs

Product Details

This assembled cabinet has a three-point keyed locking handle with two keys and lock rods measuring 5/16 inches in diameter. This cabinet is grey and has a yellow bin. It has one shelf that measures 48 x 24 inches, and the shelf is adjustable on two-inch centres. It has a gauge of 14 and a door shelf and cabinet shelf capacity of 900 pounds.

Technical Specs

  • ItemCustomizable Cabinet
  • Cabinet ColourGrey
  • Number of Shelves0
  • Overall Height72 in
  • Lock Type3 Point Keyed Locking Handle with 2 Keys, 5/16 in Diameter Lock Rods
  • Door Locking Points3
  • Number of Door Shelves0
  • Bin Colour Yellow
  • Door Type Louvered Panel
  • Overall Depth 24 in
  • Overall Width 48 in
  • Cabinet Finish Powder Coated
  • Number of Cabinet Shelves 0
  • Series DC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories