!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 36 IN X 18 IN 72 IN, SOLID, 14 GA PANEL, GREY, KEYED

BIN CABINET, 36 IN X 18 IN 72 IN, SOLID, 14 GA PANEL, GREY, KEYED

DURHAM

BIN CABINET, 36 IN X 18 IN 72 IN, SOLID, 14 GA PANEL, GREY, KEYED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 36 IN X 18 IN 72 IN, SOLID, 14 GA PANEL, GREY, KEYED

BIN CABINET, 36 IN X 18 IN 72 IN, SOLID, 14 GA PANEL, GREY, KEYED

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,158.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3602BLP95
  • Mfr. Model # 3602-BLP-95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 285.0 lbs

Product Details

This bin cabinet measures 36 inch width x 72 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has zero shelves with a keyed lock, and solid doors.

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins
  • Frame AssembledAssembled
  • Number of Bins0
  • Number of Door Bins0
  • Overall Depth18 in
  • Overall Width36 in
  • Door Handle TypeSwing
  • Cabinet FinishPowder Coated
  • Door Locking Points3
  • Number of Cabinet Shelves0
  • Number of Door Shelves0
  • Base Type Frame
  • Cabinet Colour Grey
  • Door Type Solid
  • Mobility Stationary
  • Number of Cabinet Bins 0
  • Number of Shelves 0
  • Overall Height 72 in
  • Bin Louvered Panel Location Door and Cabinet Back
  • Lock Type Keyed
  • Cabinet Material Steel
  • Method of Construction Welded
  • Number of Doors 2
  • Panel Material Thickness 14 ga
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list