STORAGE CABINET, WITH LEGS/PADLOCK HASP, 3 SHELVES, GREY, 36 X 60 X 24 IN
STORAGE CABINET, WITH LEGS/PADLOCK HASP, 3 SHELVES, GREY, 36 X 60 X 24 IN
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty solid door storage cabinet with legs is 36 width x 60 height x 24 inches depth. It features two opening doors, three locking points, and three shelves with a weight capacity of 1,900 pounds. This grey storage cabinet comes with a three-point padlock hasp.
Technical Specs
Item Cabinet
Cabinet Colour Grey
Door Type Standard
Load Capacity per Shelf 1,900 lb
Number of Shelves 3
Overall Height 60 in
Cabinet Finish Powder Coated
Number of Doors 2
Shelf Depth 33 15/16 in
Door Locking Points 3
Leg Height 6 in
Base Type Legs
Cabinet Material Steel
Frame Assembled Assembled
Lock Type Padlockable
Overall Depth 24 in
Overall Width 36 in
Door Opening 180 Degrees
Shelf Adjustability Adjustable
Shelf Width 20 7/8 in
Door Material Thickness 14 ga
Method of Construction Welded
Country of Origin Mexico
(subject to change)