!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEGBOARD CABINET, 48 X 24 X 72 IN, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

PEGBOARD CABINET, 48 X 24 X 72 IN, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

DURHAM

PEGBOARD CABINET, 48 X 24 X 72 IN, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD CABINET, 48 X 24 X 72 IN, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

PEGBOARD CABINET, 48 X 24 X 72 IN, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,053.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMEMDC482472PB2S9
  • Mfr. Model # EMDC-482472-PB-2S-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 650
  • Shipping Weight 385.0 lbs

Product Details

Heavy-duty all welded 14 gauge construction. EMDC model has diamond pattern punched on doors allowing for quick visibility and ventilation of contents. Three point locking system with keyed handle and 5/16 inch lock rods. Full height flush doors with full

Technical Specs

  • ItemPegboard Cabinet
  • Body Panel TypeVentilated
  • Cabinet Storage ComponentsPegboard, Shelves
  • Door TypeVented
  • Load Capacity per Shelf750 lb
  • MobilityStationary
  • Number of Shelves2
  • Overall Height72 in
  • Cabinet ColourGrey
  • Door Opening180 Degrees
  • Number of Doors2
  • Peg Hole ShapeRound
  • Peg Hole Spacing1 in
  • Shelf AdjustabilityAdjustable
  • Shelf Width47 3/4 in
  • IncludesSteel Pegboard W 48 in x H 36 in, 2 Adjustable Shelves, and 2 Keys
  • Method of ConstructionWelded
  • Base Type Frame
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 48 in
  • Cabinet Finish Powder Coated
  • Includes Pegboard Hooks Pegboard Hooks Not Included
  • Panel Material Thickness 14 ga
  • Peg Hole Size 1/4 in
  • Pegboard Location Door
  • Shelf Depth 21 3/8 in
  • Door Locking Points 3
  • Includes Keys Keys Included
  • Shelf Adjustment Increments 4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list