Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 18½ IN, BLACK
LIPPED SOLID-DECK CABINET DOLLY, 5½ IN X 36½ IN X 18½ IN, BLACK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
20 ga. shelves. 16 ga. welded door frame. 4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring.Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
Technical Specs
Item Lipped Solid-Deck Cabinet Dolly
Lowered Height 5 in
Platform Width 36 1/2 in
Lip Height 2 in
Platform Surface Uncoated
Frame Material Steel
Caster Wheel Dia. 3 in
Caster Mounting Type Plate
Caster Wheel Type Rigid, Swivel
Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
Caster Frame Material Steel
Colour Black
For Maximum Cabinet Width 18 1/2 in
Center Opening Width 18 7/16 in
Compatible with Product Type Mfr. No. 1UEY3, 1UEY9, 1UEZ6, 1UFA3, 1UFA6, 1UFC1, 1UFC4
Weight 22 lb
Overall Depth 18 1/2 in
Caster Mounting Height 4 1/16 in
Load Capacity 1,000 lb
Platform Depth 18 1/2 in
Platform Height 5 in
Platform Gauge 15 ga
Platform Type Solid
Frame Finish Powder Coated
Brake Type Side Pedal Brake
Caster Wheel Bearings Plain
Caster Wheel/Tread Material Polyurethane
Axle-Mounted Wheel/Tread Material Polyurethane
Assembled Unassembled
For Maximum Cabinet Length 36 1/2 in
Center Opening Length 36 3/8 in
For Surface Type Concrete
Includes (2) Brakes, Hardware
Overall Width 36 1/2 in
Overall Height 5 1/2 in
Caster Mounting Plate Size 3 7/16 in x 4 in
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$463.12
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$375.63
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$780.65
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$592.46
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$535.17
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$367.16
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$799.78
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All