!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE CABINET, 36 X 18 X 42 IN, LEVELING, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, GREY

STORAGE CABINET, 36 X 18 X 42 IN, LEVELING, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, GREY

TENNSCO

STORAGE CABINET, 36 X 18 X 42 IN, LEVELING, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 X 18 X 42 IN, LEVELING, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, GREY

STORAGE CABINET, 36 X 18 X 42 IN, LEVELING, 2 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, GREY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $949.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TENCVD1842LGY
  • Mfr. Model # CVD1842LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsNo
  • Load Capacity per Shelf200 lb
  • MobilityStationary
  • Number of Shelves4
  • Overall Height42 in
  • Audit Trail StorageNone
  • Number of Doors2
  • Shelf AdjustabilityAdjustable
  • Door Material Thickness16 ga
  • Includes KeysYes
  • Number of Keys2
  • Base Type Leveling
  • Cabinet Colour Light Gray
  • Cabinet Storage Components Shelves
  • Door Type Clearview
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 18 in
  • Overall Width 36 in
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 22 ga
  • Door Locking Points 3
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Method of Construction Bolted
  • Standards SCS, ANSI/BIFMA

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list