!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
C-CLAMP PLIER 6 IN LOCKING SWVL JAW

C-CLAMP PLIER 6 IN LOCKING SWVL JAW

MILWAUKEE

C-CLAMP PLIER 6 IN LOCKING SWVL JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
C-CLAMP PLIER 6 IN LOCKING SWVL JAW

C-CLAMP PLIER 6 IN LOCKING SWVL JAW

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-3522
  • Mfr. Model # 48-22-3522
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Locking Clamp Product GroupingLocking C-Clamps
  • Max. Opening2 15/64 in
  • Clamping ForceNot Rated
  • Number of Pieces1
  • Tether StyleStandard Tool (Accessory Needed for Tethering)
  • FinishChrome Plated
  • Locking MechanismOne Handed
  • Jaw Width1/2"
  • CharacteristicsQuick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty
  • Item Locking C-Clamp
  • Throat Depth 2-1/4"
  • Nominal Clamp Size 6 in
  • Swivel Pad Yes
  • Overall Clamp Length 6 1/2 in
  • Material Steel
  • Screw Mechanism Torque Lock(TM)
  • Jaw Type Swivel Pad

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list