!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, +2.50, BIFOCAL

READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, +2.50, BIFOCAL

CONDOR

READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, +2.50, BIFOCAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, +2.50, BIFOCAL

READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, +2.50, BIFOCAL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2VKZ8
  • Mfr. Model # 2VKZ8
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These medium half-frame safety reading glasses with UV protection have a nylon wraparound frame that comes in black. They have polycarbonate anti-scratch bifocal clear lenses with a bottom +2.50 diopter strength and a spring hinge. The general purpose unisex glasses have a nylon/polycarbonate black arms with adjustable tips and measure 93 millimetres length. They include a magnifier and a padded nosepiece.

Technical Specs

  • ItemBifocal Safety Reading Glasses
  • Adjustable Arm LengthYes
  • Arm ColourBlack
  • Arm Tip TypeAdjustable
  • Diopter LocationBottom
  • Eyewear SizeStandard
  • Frame ColourBlack
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens FunctionBifocal
  • Metal DetectableYes
  • StandardsANSI
  • Welding Shade DesignationNot Rated for Welding Use
  • Lens CoatingAnti-Scratch
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Adjustable Nose Piece No
  • Arm Material Nylone, Polycarbonate
  • Dielectric Protection No
  • Diopter Strength +2.50
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Nylon
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes Padded Arms No
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Temple-to-Temple Width 5 1/2 in
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list