!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Beacon360 Battery 45W - Tripod

Beacon360 Battery 45W - Tripod

LIND EQUIPMENT

Beacon360 Battery 45W - Tripod close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Beacon360 Battery 45W - Tripod

Beacon360 Battery 45W - Tripod

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $679.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE360LEDCTR
  • Mfr. Model # LE360LEDC-TR
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemFloodlight
  • Battery ChemistryLithium Ion
  • Maximum Brightness6,000 lm
  • Operating Voltage90 to 277V
  • Mount TypeTripod
  • Maximum Height Adjustment8 ft
  • Adjustable HeightYes
  • Charging Time4 to 5 hr
  • Frame MaterialAluminum
  • Includes BatteriesYes
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length3 yr
  • Overall Width6 1/2 in
  • Run Time Levels100% Mode 4 hr, 50% Mode 8 hr, 15% Mode 25 hr
  • Wattage45 W
  • Power Source Battery
  • Maximum Run Time 25 hr
  • Number of Brightness Levels 3
  • Lighting Technology LED
  • IP Rating IP65
  • Includes Bulb Yes
  • Brightness Levels 6,000 lm
  • Current 0.37 A @ 120V
  • Includes Tripod
  • Job Light Type LED
  • Light Distribution 360 Degrees
  • Overall Height 12 in
  • Rechargeable Yes
  • Standards cETLus and CE Certified
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories