!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HAMMER, 0.89 IN SHANK SIZE, 9 IN STROKE L, 900 BPM BLOWS PER MINUTE, HEAVY DUTY

AIR HAMMER, 0.89 IN SHANK SIZE, 9 IN STROKE L, 900 BPM BLOWS PER MINUTE, HEAVY DUTY

INGERSOLL RAND

AIR HAMMER, 0.89 IN SHANK SIZE, 9 IN STROKE L, 900 BPM BLOWS PER MINUTE, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HAMMER, 0.89 IN SHANK SIZE, 9 IN STROKE L, 900 BPM BLOWS PER MINUTE, HEAVY DUTY

AIR HAMMER, 0.89 IN SHANK SIZE, 9 IN STROKE L, 900 BPM BLOWS PER MINUTE, HEAVY DUTY

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,698.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG9001
  • Mfr. Model # 9001
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 1572
  • Shipping Weight 30.4 lbs

Technical Specs

  • ItemAir Hammer
  • Stroke Length9 in
  • Kit ContentsBare Tool
  • Shank Size0.89 in
  • Air Inlet TypeNPT
  • Retainer TypeThreaded Barrel with Lock Clip
  • Air Consumption40 cfm
  • Min. Hose Size1/2 in
  • Dust Sealed SwitchNo Dust Sealed Switch
  • Overall Length22 1/2 in
  • Hammer TypeRivet Busting
  • Number of Pieces1
  • Series9001
  • Duty Heavy Duty
  • Air Inlet Size 3/8 in NPT Female
  • Blows per Minute 900 bpm
  • Air Inlet Gender Female
  • Air Inlet Connection Size 3/8 in
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Material Application Concrete
  • Dust Management None
  • Handle Type Swan Neck
  • Features Directional Exhaust
  • Tool Weight 24.75 lb
  • Standards EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list