!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUSHING/MANDREL SET, #10-24 COMPATIBLE INTERNAL THREAD SIZE, STEEL, FOR 5TUW2/5TU

BUSHING/MANDREL SET, #10-24 COMPATIBLE INTERNAL THREAD SIZE, STEEL, FOR 5TUW2/5TU

APPROVED VENDOR

BUSHING/MANDREL SET, #10-24 COMPATIBLE INTERNAL THREAD SIZE, STEEL, FOR 5TUW2/5TU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUSHING/MANDREL SET, #10-24 COMPATIBLE INTERNAL THREAD SIZE, STEEL, FOR 5TUW2/5TU

BUSHING/MANDREL SET, #10-24 COMPATIBLE INTERNAL THREAD SIZE, STEEL, FOR 5TUW2/5TU

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5PWZ2
  • Mfr. Model # 5PWZ2
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This bushing, mandrel set is made of steel. It has an inch system of measurement and is compatible with bushing and mandrel set.

Technical Specs

  • ItemBushing, Mandrel Set
  • Compatible Tool TypeBushing and Mandrel Set
  • MaterialSteel
  • Product Type Bushing, Mandrel Set
  • Compatible Thread Size #10-24
  • System of Measurement Inch
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list