!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUS BAR, CHARGING, MANUAL, FOR AGM/EFB/GEL/LITHIUM-ION/WET CELL, MANUAL ON/OFF

BUS BAR, CHARGING, MANUAL, FOR AGM/EFB/GEL/LITHIUM-ION/WET CELL, MANUAL ON/OFF

ASSOCIATED EQUIP

BUS BAR, CHARGING, MANUAL, FOR AGM/EFB/GEL/LITHIUM-ION/WET CELL, MANUAL ON/OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUS BAR, CHARGING, MANUAL, FOR AGM/EFB/GEL/LITHIUM-ION/WET CELL, MANUAL ON/OFF

BUS BAR, CHARGING, MANUAL, FOR AGM/EFB/GEL/LITHIUM-ION/WET CELL, MANUAL ON/OFF

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $920.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC6075
  • Mfr. Model # 6075
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 445
  • Shipping Weight 26.15 lbs

Product Details

Bus bar multiple charging station set for parallel charging. Features insulated fiberglass backboard with 10 pairs of DC charging leads, 10 gauge, 36 inches long with 300 amp insulated safety clamps.

Technical Specs

  • ItemAutomotive Bus Bar
  • For Use With Battery TypeAGM, Wet Cell, EFB, Gel, Lithium-Ion
  • Automatic/ManualManual
  • Cable Length6 ft
  • Charge TypeManual On/Off
  • For Number of Batteries10
  • Indoor or Outdoor UseIndoor
  • MaterialCopper, Fibreglass, Rubber, Steel
  • Mounting Hardware RequiredMounting Hardware Included
  • Overall Depth35 in
  • Overall Width16 in
  • Power Cord Length6 ft
  • Charger Style Mounted
  • Charger Function Charging
  • For Battery Voltage 12V DC
  • Cable Wire Gauge 6 ft
  • Charging Current @ Voltage 60 A @ 12V
  • Includes (10) Pairs of DC Charging Leads
  • LED Indicator No LED Indicator
  • Mounting Hardware Included Mounting Hardware Included
  • Mounting Location Bench, Wall
  • Overall Height 6 in
  • Portable Portable
  • Test Feature No Test Feature
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list