!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULLETIN BOARD, STANDARD, NATURAL, 4 FT X 3 FT, CORK/ALUMINUM

BULLETIN BOARD, STANDARD, NATURAL, 4 FT X 3 FT, CORK/ALUMINUM

QUARTET

BULLETIN BOARD, STANDARD, NATURAL, 4 FT X 3 FT, CORK/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BULLETIN BOARD, STANDARD, NATURAL, 4 FT X 3 FT, CORK/ALUMINUM

BULLETIN BOARD, STANDARD, NATURAL, 4 FT X 3 FT, CORK/ALUMINUM

QUARTET

Clearance Price :
$113.01 / EACH

Your Price : $150.68 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACB3413802304
  • Mfr. Model # 3413802304
  • UNSPSC # 15111701
  • CATALOGUE PAGE # 754
  • Shipping Weight 13.6 lbs

Product Details

Organize workspaces with this self-healing natural cork bulletin board. At 4 x 3 feet, this bulletin board is large enough for all your display needs. The board is highly durable with black embossed foam and an aluminum frame. The board comes with a heavy-duty Z bracket mounting system for easy hanging.

Technical Specs

  • ItemBulletin Board
  • Board Frame MaterialAluminum
  • Height3 ft
  • For UseIndoors
  • Mounting/Mobility TypeZ Bracket Mounting
  • Board Colour Natural
  • Width 4 ft
  • Frame Colour Aluminium
  • Includes Z-Bracket Mounting System
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list