Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This bulldog snip has a length of 10 inch. The steel handle is red and has a colour coded plastic grip style/type. It features ambidextrous one-hand operation latch, fast adjusting, long life pivot bolt with nylon locking and more. In addition, it is made of steel, plus it is non-sparking, with a plastic grip. This bulldog snip is designed for: sheet metal.
Spécifications techniques
ItemBulldog Snip
Cutting Capacity0.038 in (Stainless Steel), 0.048 in (Mild Steel), 0.054 in (Copper, Galvanized Steel), 0.062 in (Aluminum)
Cutting Edge TypeSerrated
FeaturesAmbidextrous One-Hand Operation Latch, Fast Adjusting, Long Life Pivot Bolt with Nylon Locking Nut and Pressure Washer, Moulded Thermoplastic Grips, Narrower Grip Opening Accommodates Large or Small Hands to Maximize the Powerful Leverage of Compound Handle to Head Linkage
Grip TypeErgonomic
Handle MaterialSteel
Material ApplicationSheet Metal
Overall Length10 in
Spring Assist HandleSpring Assist Handle
Blade MaterialSteel
Cutting DirectionStraight
Cutting Length1 in
Grip MaterialPlastic
Handle ColourRed
Handle StyleColour Coded Plastic Grip
Maximum Sheet Thickness20 ga
Snip TypeBulldog Snips
Non-SparkingNot Non-Sparking
Pays d’origineUnited States
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
: $70.94
/ each
Droit de manutention écologique:
Droit de manutention écologique
: