BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE
BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE
QLT BY MARSHALLTOWN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bull float kit has a width of 8 inch, and a length of 48 inch, and is compatible with concrete. The aluminum handle is 1¾ inch long. It features lightweight. In addition, it is made of magnesium. This bull float kit is designed for: handle.
Technical Specs
Item Bull Float Kit
Blade Shape Square
Compatible Primary Material Concrete
Handle Length 1 3/4 in
Included Hardware Handle
Overall Width 8 in
Blade Material Magnesium
Blade Thickness 0.75 in
Features Lightweight
Handle Material Aluminum
Overall Length 48 in
Country of Origin China
(subject to change)
Alternate Products
QLT BY MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$759.26
/ each
Related Products
MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.31
/ each