!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE

BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE

QLT BY MARSHALLTOWN

BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE

BULL FLOAT KIT, BLADE MATERIAL MAGNESIUM, SQUARE BLADE

QLT BY MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $759.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P304
  • Mfr. Model # BFKIT11
  • UNSPSC # 27112202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Product Details

This bull float kit has a width of 8 inch, and a length of 48 inch, and is compatible with concrete. The aluminum handle is 1¾ inch long. It features lightweight. In addition, it is made of magnesium. This bull float kit is designed for: handle.

Technical Specs

  • ItemBull Float Kit
  • Blade ShapeSquare
  • Compatible Primary MaterialConcrete
  • Handle Length1 3/4 in
  • Included HardwareHandle
  • Overall Width8 in
  • Blade Material Magnesium
  • Blade Thickness 0.75 in
  • Features Lightweight
  • Handle Material Aluminum
  • Overall Length 48 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list