!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULL FLOAT, SQUARE END, 48 X 8 IN, 3/4 IN, EXTRUDED MAGNESIUM

BULL FLOAT, SQUARE END, 48 X 8 IN, 3/4 IN, EXTRUDED MAGNESIUM

MARSHALLTOWN

BULL FLOAT, SQUARE END, 48 X 8 IN, 3/4 IN, EXTRUDED MAGNESIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULL FLOAT, SQUARE END, 48 X 8 IN, 3/4 IN, EXTRUDED MAGNESIUM

BULL FLOAT, SQUARE END, 48 X 8 IN, 3/4 IN, EXTRUDED MAGNESIUM

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHB48
  • Mfr. Model # B48
  • UNSPSC # 27112202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.81 lbs

Product Details

This square-end bull float is made of magnesium and is for use with hand floats and bull floats. It has a thickness of 3/4 inches and measures 48 x 8 inches. It is lightweight, long-wearing, and properly balanced.

Technical Specs

  • ItemBull Float
  • Blade Thickness0.75 in
  • Overall Length48 in
  • Blade Material Magnesium
  • Features Long-Wearing, Magnesium Blade Material is Durable, Properly Balanced, Round End with Bracket
  • Overall Width 8 5/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list