BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 10 X 10 MM TUBE OD
BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 10 X 10 MM TUBE OD
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bulkhead union meets the standards for ASTM, RoHS, ATEX, PED, ISO, REACH, and more, has a length of 48 mm, a maximum operating pressure of 435 psi and is designed for: food processing, harsh detergents, non-potable water, oils, steam. It is silver, has an operating temperature of 13 Degrees F to 302 Degrees F and is resistant to abrasion, chemical, corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight bulkhead union, with a metric system of measur
Technical Specs
Item Bulkhead Union
Specific Fitting Shape Straight Bulkhead Union
Fitting Side B Connection Type Push-to-Connect
Fitting Side B Tube Outer Diameter 10 mm
Colour Silver
Maximum Operating Pressure 435 psi
Overall Length 48 mm
Finish/Coating Nickel-Plated
Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Vacuum Rating 28 in Hg
Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam
Fitting Side A Connection Type Push-to-Connect
Fitting Side A Tube Outer Diameter 10 mm
Fitting Material Brass
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature 302 Degrees F
Standards 2011/65/EC, ASTM B733-04, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1: Grease
Compatible Tube Hardness 95 Shore A
Minimum Operating Temperature 13 Degrees F
System of Measurement Metric
Country of Origin Spain
(subject to change)