!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD

BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD

LEGRIS

BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD

BULKHEAD UNION: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 6 MM X 6 MM TUBE OD

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18E475
  • Mfr. Model # 3616 06 00
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This bulkhead union meets the standards for ASTM, RoHS, ATEX, PED, ISO, REACH, and more, has a length of 39 mm, a maximum operating pressure of 435 psi and is designed for: food processing, harsh detergents, non-potable water, oils, steam. It is silver, has an operating temperature of 13 Degrees F to 302 Degrees F and is resistant to abrasion, chemical, corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a straight bulkhead union, with a metric system of measur

Technical Specs

  • ItemBulkhead Union
  • Specific Fitting ShapeStraight Bulkhead Union
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter6 mm
  • ColourSilver
  • Maximum Operating Pressure435 psi
  • Overall Length39 mm
  • Finish/CoatingNickel-Plated
  • Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 6 mm
  • Fitting Material Brass
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature 302 Degrees F
  • Standards 2011/65/EC, ASTM B733-04, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0, USDA NSF H1: Grease
  • Compatible Tube Hardness 95 Shore A
  • Minimum Operating Temperature 13 Degrees F
  • System of Measurement Metric
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list