!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULKHEAD UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ IN X ½ IN TUBE OD, 5 PK

BULKHEAD UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ IN X ½ IN TUBE OD, 5 PK

PARKER

BULKHEAD UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ IN X ½ IN TUBE OD, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULKHEAD UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ IN X ½ IN TUBE OD, 5 PK

BULKHEAD UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ IN X ½ IN TUBE OD, 5 PK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.92 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UMX6
  • Mfr. Model # 6316 62 00WP2
  • UNSPSC # 40142606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This bulkhead union meets the standards for FDA, NSF/ANSI 51, NSF/ANSI 61, has a length of 2¼ inch, a maximum operating pressure of 230 psi and is designed for the following applications: beverages, carbon dioxide, food processing, potable water, vacuum. It is white, has an operating temperature of 35 Degrees F to 200 Degrees F and is resistant to chemical, mechanical and is made of nylon. In addition, it is a straight bulkhead union, with an imperial system of measurement.

Technical Specs

  • ItemBulkhead Union
  • Specific Fitting ShapeStraight Bulkhead Union
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter1/2 in
  • ColourWhite
  • Maximum Operating Pressure230 psi
  • Overall Length2 1/4 in
  • StandardsFDA Approved, NSF/ANSI 51, NSF/ANSI 61
  • Minimum Operating Temperature35 Degrees F
  • System of MeasurementImperial
  • Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1/2 in
  • Fitting Material Nylon
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature 200 Degrees F
  • Release Type Button
  • Compatible Tube Material Polyethylene
  • Resistance Properties Chemical-Resistant, Mechanical-Resistant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list