!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRACTIONAL ALL METAL FITTING: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT

FRACTIONAL ALL METAL FITTING: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT

LEGRIS

FRACTIONAL ALL METAL FITTING: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRACTIONAL ALL METAL FITTING: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT

FRACTIONAL ALL METAL FITTING: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR36166200
  • Mfr. Model # 3616 62 00
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This fractional all metal push-to-connect fitting meets the standards for 2011/65/EC, DI : RoHS, 94/9/EC (ATEX ), ISO 14743: PED, REACH, 193, UL94 V-0: FDA, has a length of 2 1/32 inch, and is designed for: air, grease, lubricant, non-potable water. It has an operating temperature of -4 Degrees F to 302 Degrees F and is resistant to abrasion, corrosion and is made of brass with a nickel-plated finish. In addition, it is a straight connector, with an imperial system of measurement.

Technical Specs

  • ItemFractional All Metal Push-to-Connect Fitting
  • Specific Fitting ShapeStraight Connector
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter1/2 in
  • ColourSilver
  • Overall Length2 1/32 in
  • Finish/CoatingNickel-Plated
  • Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
  • Resistance PropertiesAbrasion-Resistant, Corrosion-Resistant
  • Vacuum Rating755 mm Hg
  • Application Air, Grease, Lubricant, Non-Potable Water
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1/2 in
  • Fitting Material Brass
  • Maximum Operating Temperature 302 Degrees F
  • Standards 2011/65/EC, DI : 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), Industrial - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: Food - RG: 21CFR (FDA)
  • Compatible Tube Hardness 95 Shore A
  • Minimum Operating Temperature -4 Degrees F
  • System of Measurement Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list