!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK STORAGE RACK, ADD-ON, MEDIUM-DUTY, 60 IN X 36 IN X 72 IN, 3 SHELVES, GREY

BULK STORAGE RACK, ADD-ON, MEDIUM-DUTY, 60 IN X 36 IN X 72 IN, 3 SHELVES, GREY

LYON LLC

BULK STORAGE RACK, ADD-ON, MEDIUM-DUTY, 60 IN X 36 IN X 72 IN, 3 SHELVES, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK STORAGE RACK, ADD-ON, MEDIUM-DUTY, 60 IN X 36 IN X 72 IN, 3 SHELVES, GREY

BULK STORAGE RACK, ADD-ON, MEDIUM-DUTY, 60 IN X 36 IN X 72 IN, 3 SHELVES, GREY

LYON LLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LYNDD67213
  • Mfr. Model # DD67213
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.7 lbs

Product Details

This bulk storage rack measures 60 inch width x 72 inch height x 36 inch depth and has a powder-coated finish/coating. It includes six beams, front to back supports per level, welded upright and it is made out of steel. In addition, it has three shelves and a 7,800-pound load capacity. This bulk storage rack meets the standards for Greenguard Gold.

Technical Specs

  • ItemBulk Storage Rack
  • Shelving ConfigurationAdd-On Unit
  • Number of Shelves3
  • Whole Unit Load Capacity7,800 lb
  • Overall Height72 in
  • Shelf Adjustment Increments1 1/2 in
  • Beam FinishPowder Coated
  • Beam StyleZ-Beam
  • Decking FinishPowder Coated
  • Frame MaterialSteel
  • Upright FinishPowder Coated
  • Upright Load Capacity @ 24 in10,000 lb
  • MobilityStationary
  • Number of Beams6
  • Shelf Gauge14 ga
  • Beam Colour Grey
  • Upright Colour Grey
  • Load Capacity per Shelf 2,600 lb
  • Overall Depth 36 in
  • Overall Width 60 in
  • Post Gauge 14 ga
  • Beam Gauge 14 ga
  • Includes Decking Decking Not Included
  • Frame Finish Powder Coated
  • Mounting Type Floor Mount, Wall Mount
  • Upright Gauge 14 ga
  • Upright Load Capacity @ 36 in 10,000 lb
  • Includes (6) Beams, Front to Back Supports Per Level, Welded Upright
  • Number of Uprights 1
  • Standards Greenguard Gold Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories