!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1157, 12V AC, 1.4 W

COMPACT LED BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1157, 12V AC, 1.4 W

HAMSAR

COMPACT LED BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1157, 12V AC, 1.4 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1157, 12V AC, 1.4 W

COMPACT LED BULB, DOUBLE CONTACT BAYONET (BA15D), (S) SIGN, S8, 1157, 12V AC, 1.4 W

HAMSAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.07 / EACH

EHC: EHC :
Min Qty 10 = $210.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HSR84176A
  • Mfr. Model # 84176A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Off-road LED miniature bulb. Single contact bayonet and dual contact index style LED bulb, with directed LED's. Bulb base style 1157. Amber.

Technical Specs

  • ItemCompact LED Bulb
  • Bulb FinishAmber
  • Bulb ShapeS8
  • Trade Number1157
  • Watts1.4 W
  • DimmableNo
  • Bulb Power SourceDirect Wired
  • Bulb Manufacturers Warranty Length90 day
  • Dimming TypeNo Dimming
  • Bulb Base Type Double Contact Index (BAY15d)
  • Bulb Housing Polycarbonate
  • Light Technology LED
  • Voltage 12V AC
  • Rated Life 8,000 hr
  • For Enclosed Fixtures No
  • Light Colour Amber
  • Dimming Method No Dimming
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list