!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASP & HORNET INSECTICIDE, READY-TO-USE, ROHS COMPLIANT, DEET-FREE, TETRAMETHRIN, 397 G

WASP & HORNET INSECTICIDE, READY-TO-USE, ROHS COMPLIANT, DEET-FREE, TETRAMETHRIN, 397 G

CRC

WASP & HORNET INSECTICIDE, READY-TO-USE, ROHS COMPLIANT, DEET-FREE, TETRAMETHRIN, 397 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASP & HORNET INSECTICIDE, READY-TO-USE, ROHS COMPLIANT, DEET-FREE, TETRAMETHRIN, 397 G

WASP & HORNET INSECTICIDE, READY-TO-USE, ROHS COMPLIANT, DEET-FREE, TETRAMETHRIN, 397 G

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.30 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC72010
  • Mfr. Model # 72010
  • UNSPSC # 10190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Kill wasps, hornets, and yellow jackets on contact with this insecticide. Made of liquid tetramethrin, it also residually kills wasps and hornets returning to treated nests. Its ready-to-use, DEET-free formula is RoHS compliant, and the spray reaches nests more than seven meters high.

Technical Specs

  • ItemInsect Repellent
  • Active IngredientsTetramethrin
  • DEET ConcentrationDEET-Free
  • Container TypeAerosol Spray Can
  • Insect GroupFlying
  • StandardsRohs Compliance
  • Targeted Insects Wasps, Yellow Jackets
  • Indoor/Outdoor Use Outdoor
  • Container Size 591 mL
  • Form Liquid
  • Dilution Ratio Ready to Use
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list