!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUCKET WAVE BRK DOWNPRESS COMBO BLU

BUCKET WAVE BRK DOWNPRESS COMBO BLU

RUBBERMAID

BUCKET WAVE BRK DOWNPRESS COMBO BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUCKET WAVE BRK DOWNPRESS COMBO BLU

BUCKET WAVE BRK DOWNPRESS COMBO BLU

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $362.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB7578-88BLU
  • Mfr. Model # 7578-88BLU
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 777
  • Shipping Weight 21.164 lbs

Product Details

MOP BUCKET AND WRINGER, DOWN PRESS, 8¾ GALLON CAPACITY, PLASTIC, BLUE

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity8 3/4 gal
  • Anti-SpillYes
  • Bucket ColourBlue
  • Wringer MaterialPolypropylene
  • Bucket Diameter20 in
  • Bucket Length20 in
  • Bucket Width16 in
  • Caster Type3 in Nonmarking
  • For Mop Size32 oz
  • Includes Bucket HandleYes
  • Overall Height36 31/32 in
  • Overall Width16 3/64 in
  • SeriesWaveBrake
  • Wringer ColourBlue
  • Wringer Type Down Press
  • Bucket Material Plastic
  • Includes Bottom Drain No
  • Includes Casters Yes
  • Bucket Depth 37 in
  • Bucket Handle Material Steel
  • Bucket Style Single Compartment
  • Caster Size 3 in
  • Colour Coding System Yes
  • For Use With String Mop Sizes Ranging from XS - XL
  • Metal Detectable Yes
  • Overall Length 22 5/64 in
  • Product Type Mop Bucket and Wringer Combination
  • Shape Oval
  • Wringer Handle Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list