!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUCKET TRUCK TOOL BOARD,GRAY,

BUCKET TRUCK TOOL BOARD,GRAY,

ARSENAL BY ERGODYNE

BUCKET TRUCK TOOL BOARD,GRAY, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUCKET TRUCK TOOL BOARD,GRAY,

BUCKET TRUCK TOOL BOARD,GRAY,

ARSENAL BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO5710
  • Mfr. Model # 13699
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemTool Board
  • MaterialTarpaulin
  • Number of Bags1
  • Overall Width3 in
  • ColourGray
  • Machine WashableNo
  • Number of Outside Pockets8
  • Part of a Modular SystemNo
  • Series5710
  • Bag Style Bucket Truck Tool Board
  • Closure Type None
  • Overall Height 22 in
  • Reinforced Bottom No
  • Features 8 Various Sized Pockets (1 Pocket with 6 Wrench Slots, 1 Pocket with A Magnetic Bar Closure for Small Hardware and 1 Pocket with 3 Screwdriver Slots), 1 Hammer Holster, 1 Drill Holster, 2 Side Holsters for Spuds and Sleever Bars
  • Number of Inside Pockets 0
  • Number of Pockets 8
  • Primary Application Hang From Aerial Bucket Hooks or Railings for Convenient Gear Access and Prevention Of Dropped Objects
  • Total Load Capacity 50 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list