BUCKET, 6 GALLON CAPACITY, 14 IN OVERALL W, 15 IN OVERALL H, GALVANIZED STEEL, SILVER
BUCKET, 6 GALLON CAPACITY, 14 IN OVERALL W, 15 IN OVERALL H, GALVANIZED STEEL, SILVER
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This silver Behrens series bucket is made of galvanized steel. It includes a handle and has a six-gallon capacity.
Technical Specs
- ItemBucket
- Capacity6 gal
- Includes Graduation MarkingsGraduation Markings Not Included
- ColourSilver
- Overall Length14 in
- Bucket StyleSingle Compartment
- ShapeRound
- Product Type Bucket
- Material Galvanized Steel
- Includes Handle Handle Included
- Overall Width 14 in
- Overall Depth 15 in
- Series Behrens
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.47
/ each
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.23
/ pkg.
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.30
/ pkg.