BUCKET 10 QT GRAY
BUCKET 10 QT GRAY
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pail, Capacity 10 qt., Colour Gray, Material Plastic, Shape Round, Bucket/Pail Dia. 10 In., Bucket/Pail Height 10-1/4 In.
Technical Specs
- ItemPail
- Capacity10 qt.
- Includes Graduation MarkingsYes
- ColourGray
- Overall Length10 in
- Bottom Diameter9 in
- Bucket StyleSingle Compartment with Pour Spout
- Product Type Bucket
- Material Plastic
- Includes Handle Yes
- Overall Width 12 in
- Overall Depth 10 in
- Top Diameter 11 in
- Shape Round
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.50
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.33
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.03
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.40
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.10
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.36
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.73
/ EACH