Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
BUBBLE MAILER, #000, SEAMLESS BOTTOM, LIGHTWEIGHT, 4 X 8 IN, PE/KRAFT PAPER, CA 500
BUBBLE MAILER, #000, SEAMLESS BOTTOM, LIGHTWEIGHT, 4 X 8 IN, PE/KRAFT PAPER, CA 500
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Secure the items you ship inside these #000 kraft paper and polyethylene bubble mailers. Each case contains 500 lightweight but durable envelopes, with smooth side seams and a seamless bottom. These bubble mailers measure 4 x 8 inches.
Technical Specs
Item Bubble Mailing Envelope
Mailer Type Bubble
Colour Yellow
Usable Length 8 in
Outside Length 8 in
Bubble Size 3 mm to 5 mm
Post-Consumer Recyclability 25%
Pre-Printed Address Lines No Pre-Printed Address Lines
Material Paper, Polyethylene
Closure Style Self-Sealing
Usable Width 3 1/8 in
Outside Width 4 in
Mailer Number #000
Material Thickness 0.188 in
With Tear Strip Without Tear Strip
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.74
/ CASE
You have #compareProducts out of 5 products to compare selected.
Clear All