Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
BUBBLE MAILER, #5, SEAMLESS BOTTOM, LIGHTWEIGHT, 10 1/2 X 16 IN, PE/KRAFT PAPER, CA 100
BUBBLE MAILER, #5, SEAMLESS BOTTOM, LIGHTWEIGHT, 10 1/2 X 16 IN, PE/KRAFT PAPER, CA 100
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Mailing items securely start with these lightweight #5 kraft paper and polyethylene envelopes. A case comes with 100 mailers with smooth seam sides and a seamless bottom. They are 10 1/2 x 16 inches.
Technical Specs
Item Bubble Mailing Envelope
Mailer Type Bubble
Colour Yellow
Usable Length 16 in
Outside Length 16 in
Bubble Size 3 mm to 5 mm
Post-Consumer Recyclability 25%
Pre-Printed Address Lines No Pre-Printed Address Lines
Material Paper, Polyethylene
Closure Style Self-Sealing
Usable Width 9 5/8 in
Outside Width 10 1/2 in
Mailer Number #5
Material Thickness 0.188 in
With Tear Strip Without Tear Strip
Country of Origin United States
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All