BUBBLE MAILER, #0, SEAMLESS BOTTOM, LIGHTWEIGHT, 6 X 10 IN, PE/KRAFT PAPER, CA 250
BUBBLE MAILER, #0, SEAMLESS BOTTOM, LIGHTWEIGHT, 6 X 10 IN, PE/KRAFT PAPER, CA 250
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect the items you mail by slipping them into these durable, #0 kraft paper and polyethylene bubble mailers. Each envelope measures 6 x 10 inches and has smooth seam sides and a seamless bottom. There are 250 lightweight envelopes in each case.
Technical Specs
Item Bubble Mailing Envelope
Mailer Type Bubble
Colour Yellow
Usable Length 10 in
Outside Length 10 in
Bubble Size 3 mm to 5 mm
Post-Consumer Recyclability 25%
Pre-Printed Address Lines No Pre-Printed Address Lines
Material Paper, Polyethylene
Closure Style Self-Sealing
Usable Width 5 1/8 in
Outside Width 6 in
Mailer Number #0
Material Thickness 0.188 in
With Tear Strip Without Tear Strip
Country of Origin Canada
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.10
/ CASE