!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUBBLE MAILER, 14¼ IN X 20 IN, 14 1/8 IN X 18¾ IN, #7, WHITE, 50 PK

BUBBLE MAILER, 14¼ IN X 20 IN, 14 1/8 IN X 18¾ IN, #7, WHITE, 50 PK

APPROVED VENDOR

BUBBLE MAILER, 14¼ IN X 20 IN, 14 1/8 IN X 18¾ IN, #7, WHITE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUBBLE MAILER, 14¼ IN X 20 IN, 14 1/8 IN X 18¾ IN, #7, WHITE, 50 PK

BUBBLE MAILER, 14¼ IN X 20 IN, 14 1/8 IN X 18¾ IN, #7, WHITE, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.53 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56LR95
  • Mfr. Model # 56LR95
  • UNSPSC # 44121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Product Details

This bubble mailer is white and is made of paper. It measures 20 inches in length.

Technical Specs

  • ItemBubble Mailer
  • Mailer TypeBubble
  • ColourWhite
  • Usable Length18 3/4 in
  • Outside Length20 in
  • Bubble Size3/16 in
  • Pre-Printed Address LinesNo Pre-Printed Address Lines
  • Material Paper
  • Closure Style Self Sealing
  • Usable Width 14 1/8 in
  • Outside Width 14 1/4 in
  • Mailer Number #7
  • With Tear Strip With Tear Strip
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list