These standard-duty, button head, strap-style cable ties are nylon with plastic pawl locks. They can be used in temperatures ranging from -40 Degrees C to 105 Degrees C and can hold bundles up to 4.33 inches in diameter. These straps are 15 inches long and come in packs of 50.
Technical Specs
ItemTie Strap
Actual Length15.01 in
Nominal Length15 1/16 in
ColourBlack
Cable Tie PropertiesHeat Stabilized, Impact Modified, UV Light Resistant
Metal DetectableNo
Cable Tie StyleStandard
Width3/16 in
Locking StylePlastic Pawl
Tensile Strength467 N
Nominal Max. Bundle Dia.4 5/16 in
Max. Bundle Dia.4.33 in
Country of OriginUnited States
(subject to change)