BRUSH WINDOW WHITE TAMPICO 10I
BRUSH WINDOW WHITE TAMPICO 10I
ATLAS GRAHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Rectangular window/vehicle brush to use with any standard threaded or tapered handle or extension pole. Foam block is filled with soft natural white tampico, which is resistant to chemicals and heat and retains liquids well. Size 10 inches.
Technical Specs
Item 10" Rectangular Natural Tampico Window Brush
Bristle Material Natural Tampico
Brush Head Length 10 in
Handle Connection Type Tapered / Threaded
Bristle Colour Tan
Resistance Properties Heat Resistant
Brush Type Window
Bristle Stiffness Medium
Brush Head Width 4 in
Overall Length 10 in
Head Shape Rectangle
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.21
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.15
/ each