SCRUB BRUSH, BRUSH HEAD, 2¾ IN BRISTLE L, 6 IN BRUSH HEAD W, SOFT, WHITE, THREADED
SCRUB BRUSH, BRUSH HEAD, 2¾ IN BRISTLE L, 6 IN BRUSH HEAD W, SOFT, WHITE, THREADED
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Multi-surface wash brush head. Block size 10 incyhes. Fill is white. Trim length 2-5/8 inches. Double flagged.
Technical Specs
- ItemScrub Brush
- Bristle MaterialPolypropylene
- Bristle Length2 3/4 in
- Brush Head Width6 in
- Handle MaterialPolypropylene
- Colour CodedNot Colour Coded
- Compatible Surface MaterialGlass, Metal
- Brush Type Brush Head
- Bristle Stiffness Soft
- Brush Head Length 10 in
- Handle Connection Type Threaded
- Overall Length 10 in
- Bristle Colour White
- Resistance Properties Acid-Resistant, Chemical-Resistant
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.18
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.87
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.45
/ each
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.34
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.26
/ each